Beli Reducer Coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Impact Socket Reducer (Adaptor Sock)Deskripsi:Impact Socket Reducer, 3/8in. Male x 1/4in. Female. Transfers torque from the Impact Wrench to loosen even the most stubborn of fastenings.Features and Benefits- Manufactured from high quality chrome molybdenum steel to ensure durability- Black oxidised finish for a level of corrosion resistance- Laser etched markings for easy tool identification- Transfers torque from the impact wrench to help loosen stubborn fasteningsTypical Applications- Impact wrenches- On-site- Workshopatribut:
- Size System: Imperial
- Accessory Type: Reducer Adapter
- Finish/Coating: Black Oxide
- Miki pulley Spider (For Spaflex Coupling)atribut:
- Type: Related Product
- Material (Spider): NBR (nitrile rubber)
- DAYTON Speed Reducer (Gearbox Reducer)Deskripsi:Direct-drive inline parallel speed reducers receive power from a compatible motor joined to the input shaft using a rigid or flexible coupling.atribut:
- UNSPSC: 26111503
- Parker Quick Connect Coupling ISO B Series Hydraulic (Kopler)Deskripsi:ISO B Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) for hydraulics and fluid transfer.atribut:
- UNSPSC: 27121701
- Bearing Material: Stainless Steel
- Body Material: Steel
- Connection Type: NPTF
- Coupling Component: Socket
- Coupling Locking Type: Sleeve
- Coupling Size (inch): 1/4
- Finish/Coating: Plain
- Fitting Type: Female NPTF
- For use with: ISO 7241-1 Series B Nipple
- Hansen Interchange: 2-H16
- Hose Fitting Gender: Female
- Includes: Sleeve-Lock; Steam; Valve Actuator
- Includes Bearing: Yes
- Includes Shut Off: Yes
- Includes Valve: Yes
- Max. Outside Dia. (inch): 1-9/64
- Maximum Flow Rate (L/minute): 11
- Maximum Working Pressure at 70°F (psi): 5000
- Overall Length (inch): 2-17/64
- Parker Interchange: H2-62
- Safeway Interchange: S105-2
- Seal Material: Nitrile
- Series: 60
- Sleeve Material: Steel
- Snap-Tite Interchange: 72C4-4F
- Standards: ISO 7241-1 Series B
- Thread Size (inch): 1/4\"-18
- Valve Type: Poppet
- DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)Deskripsi:Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
- PISCO Reducer (Sambungan Reduksi)Deskripsi:Usage:Connection between tube and couplingatribut:
- Shape: Reducer
- Fluid: Air, water (conditioned)
- Maximum Working Pressure: 1MPa
- Operating Temperature Range: 0 to 60°C (without freezing)
- Packing: Normal packaging
- Vacuum Pressure: -100kPa
- DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler)Deskripsi:Type AA stainless steel camlock spool adapters connect two female couplers. Also known as cam and groove spool adapters, these one-piece adapters have two male ends. Type AA stainless steel cam and groove fittings are used in water treatment, chemical storage, and petroleum applications.atribut:
- UNSPSC: 31160000
- BOSTON GEAR Speed Reducer (Gearbox Reducer)Deskripsi:Mounting bases allow speed reducers to be attached horizontally or vertically to compatible equipment.atribut:
- Maximum Input Speed (rpm): 1750
- Continental Coupling Aluminum Cam & Groove Fittings (Kopler)Deskripsi:Type D aluminum cam and groove fittings include a female cam x female NPT connection. Type D camlock fittings are most often used with Type A adapters of the same size, and can also be used with Type E and F adapters, and Type DP dust plugs. Type D aluminum camlock couplings are used with milling and suction hoses to deliver water, slurry, and petroleum and fuels.atribut:
- UNSPSC: 40141734
- Body Material: Aluminium
- Coupling Component: Socket
- Gasket Material: Nitrile
- Includes Locking Arm: Yes
- Max. Working Pressure @ 70 F: 250
- DIXON VALVE COUPLING Fire Hydrant WrenchDeskripsi:Fire hydrant wrenches open and close fire hydrants. They also attach and remove hoses and adapters from hydrants.atribut:
- For Lug Type: Pin; Rocker
- Head Material: Plated Iron
- DIXON VALVE COUPLING Cam & Groove GasketsDeskripsi:Nitrile (Buna-N or acrylonitrile-butadiene) cam and groove gaskets offer excellent resistance to oils and moderate resistance to aromatics and solvents. Nitrile gaskets are typically used in aerospace, petrochemical, and military and defense applications.atribut:
- UNSPSC: 31160000
- Parker Quick Connect Coupling 6600 Series Hydraulic (Kopler)Deskripsi:6600 Series hydraulic quick-connect coupling bodies are the female end of coupling sets. Also called sockets, they accept coupling plugs (nipple or male ends) in hydraulic applications where fluid lines require connection and disconnection for equipment operation or maintenance.atribut:
- UNSPSC: 27121701
- Bearing Material: Stainless Steel
- Body Material: Steel
- Finish/Coating: Plain
- Hose Fitting Gender: Female
- Includes Bearing: Yes
- Includes Shut Off: Yes
- Includes Valve: Yes
- Seal Material: Nitrile
- Series: 6600
- Standards: ISO 7241-1 Series A
- Valve Type: Poppet
- TRANZGEAR WPA Series Gearbox Worm ReducerDeskripsi:Single WP Series
- Sung-IL Machinery Radial Beam Type Flexible CouplingDeskripsi:- SRB series is one-piece metal coupling with no backlash and absorbs misalignment through its slit structures.- SRB series is made of ultra high strength aluminum alloy material (AL-7075-T6) in order to enhance its durability.INNER-RELIEF AREASRB series has the “relief” space structure in the middle area, in case there is interference that causes damages.ROUND-SHAPED SLITSSRB series has rounded slits(cuts) structure to disperse stress concentration.atribut:
- Angular (°): 2.5
- Item Type: SRB-SERIES
- NORD Speed Reducer (Gearbox Reducer)Deskripsi:These speed reducers accept direct mounting of a C-face motor. They feature hollow input and output shafts.atribut:
- UNSPSC: 26111503
- Bearing Type: Ball
- Gear Type: Worm
- Housing Material: Aluminium
- Housing Material Finish: Tural
- Input Connection Type: Right Angle
- Lubrication: Food Grade Synthetic
- Maximum Input Speed (rpm): 1750
- Motor Frame Designation: 56C
- Mounting Orientation: Any Angle
- Number of Stages: 1
- Output Shaft Type: Hollow
- Rotation: CW/CCW
- Seal Type: Double Lip
- Standards: IEC; NEMA
- Metalwork Pneumatic CouplingDeskripsi:BASIC series valve electro-pneumatic couplings monostable with mechanical springatribut:
- Type: Electro-pneumatic
- Functional Denomination: Valves
- Max. Input Pressure N (bar): 10
- Maximum Temperature (°C): 60
- Minimum Temperature (°C): -10
- Protection Degree: IP 65
- Thread Type: Cylindrical Gas
- GOSAVE Coupling (Perlengkapan Alat Pemadam)Deskripsi:GOSAVE Coupling is made from AL (Aluminiium) 6061, which is used for manufacturing trucks, tower buildings, boats, trains, and furniture. It is confirmed that is GOSAVE Coupling has excellent quality.- AL 6061 Thick Material- High quality rubber- Three lock coupling
Daftar Harga Reducer Coupling Terbaru October 2026
| Kennedy Impact Socket Reducer (Adaptor Sock) | Rp49.900 |
| RUCIKA Sambungan Pipa Coupling Reducer PPSU | Rp169.900 |
| Miki pulley Spider (For Spaflex Coupling) | Rp61.900 |
| DAYTON Speed Reducer (Gearbox Reducer) | Rp7.099.900 |
| Parker Quick Connect Coupling ISO B Series Hydraulic (Kopler) | Rp729.900 |
| DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok) | Rp199.900 |
| PISCO Reducer (Sambungan Reduksi) | Rp42.900 |
| DIXON VALVE COUPLING Coupling Stainless Steel Cam & Groove Fittings (Kopler) | Rp239.900 |
| BOSTON GEAR Speed Reducer (Gearbox Reducer) | Rp15.999.900 |
| Continental Coupling Aluminum Cam & Groove Fittings (Kopler) | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kfP106314735-5.jpg)

/4qP103619170-1.jpg)
/bzP109554431-1.jpg)
/5zP109572215-1.jpg)
/97P109397331-1.jpg)
/P102034545-1.jpg)
/mqP109441818-1.jpg)
/gfP109548591-2.jpg)
/8pP109397313-1.jpg)


/9zP109571359-1.jpg)


/c7P109570439-1.jpg)
%20Khusus%20Lain/Samiplast%20Reducer%20(Reducer%20Pipa)/aeP109093374-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/GOSAVE%20Coupling%20(Perlengkapan%20Alat%20Pemadam)/P102926259-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)